Beli alat bor tangan di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hyundai Generator Inverter Portable (Genset Inverter)
    Mulai

    Rp7.199.900

    Hyundai Generator Inverter Portable (Genset Inverter)
    atribut:
    • Phase: Single
    • Frequency (Hz): 50
    • Voltage (V): 220
  2. MultiPro Generator Gasoline Power GN (Genset Bensin)
    Mulai

    Rp3.199.900

    MultiPro Generator Gasoline Power GN (Genset Bensin)
    atribut:
    • Full Tank Capacity (L): 15
    • Oil Capacity (L): 0.6
    • Voltage (V): 220
  3. monotaro Drill Sleeve (Shock Arbor)
    Mulai

    Rp84.900

    monotaro Drill Sleeve (Shock Arbor)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
  4. TRUSCO Drill Sleeve (Sok Bor)
    Mulai

    Rp1.299.900

    TRUSCO Drill Sleeve (Sok Bor)
    atribut:
    • Material: Chromium Molybdenum Steel (SCM415) Quenched and Ground Product
  5. Hyundai Generator Gasoline (Genset Bensin)
    Mulai

    Rp5.199.900

  6. MultiPro Genset Bensin
    Mulai

    Rp1.699.900

    MultiPro Genset Bensin
    atribut:
    • Frequency (Hz): 50
  7. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  8. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  9. Freshgen AC Generator 1 Phase (Alternator)
    Mulai

    Rp9.899.900

    Freshgen AC Generator 1 Phase (Alternator)
    Deskripsi:
    The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.
    atribut:
    • Phase: 1
  10. TRUSCO Drill Sleeve (Sok Bor)
    37%
    Mulai

    Rp1.699.900

    TRUSCO Drill Sleeve (Sok Bor)
    Deskripsi:
    It is used to reduce Morse taper size of drill and reamer. (For matching with the taper size of the spindle of the drilling machine used)
    atribut:
    • Material: Chrome molybdenum steel (SCM 415), hardened abrasive product
    • Total Length (mm): 156
    • Weight (kg): 1.4
    • Inner Diameter (mm): 12.1
    • Outer Diameter (mm): 44.4
    • Inner Taper: MT1
    • Outer Taper: MT5
  11. Denyo Generator Diesel Kubota Engine (Genset Diesel)
    Mulai

    Rp259.999.900

    Denyo Generator Diesel Kubota Engine (Genset Diesel)
    atribut:
    • Frequency (Hz): 50/60
    • Type: Silent
  12. Freshgen AC Generator 3 Phase (Alternator)
    Mulai

    Rp15.999.900

    Freshgen AC Generator 3 Phase (Alternator)
    Deskripsi:
    STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.
    atribut:
    • Phase: 3
  13. RYU Generator Gasoline Set 4 Tak (Genset Bensin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.599.900

Daftar Harga alat bor tangan Terbaru October 2026
First Tools Drill SleevesRp96.900
Hyundai Generator Inverter Portable (Genset Inverter)Rp7.199.900
MultiPro Generator Gasoline Power GN (Genset Bensin)Rp3.199.900
monotaro Drill Sleeve (Shock Arbor)Rp84.900
TRUSCO Drill Sleeve (Sok Bor)Rp1.299.900
Hyundai Generator Gasoline (Genset Bensin)Rp5.199.900
TRUSCO Drill Sleeve (Sok Bor)Rp919.900
Hyundai Generator Diesel Silent Type (Genset Diesel)Rp23.999.900
MultiPro Genset BensinRp1.699.900
BOSCH Digital Laser Distance Meter (Meteran Laser)Rp1.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)